Zoro Homepage

Bin Cart, Capacity 2-1/4 Bushel, Ht 33 In

  • Mfr # 99521

  • Zoro # G3046465


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Caster Type
(2) Swivel/(2) Swivel with Brake
Load Capacity
2-1/4 Bushel
Color
Silver
Caster Material
Polyurethane
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99521
Zoro #
G3046465
UPC #
715347214934
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Width
20 1/4 in
Overall Length
26 1/4 in
Caster Dia.
5 in
Overall Height (In.)
33
Overall Width (In.)
20-1/4
Caster Size (In.)
5 x 1-3/8
Compatible Bin Depth
19 1/4 in
Compatible Bin Height
13 3/4 in
Compatible Bin Length
26 in

Details

Item
Bin Cart
Caster Type
(2) Swivel/(2) Swivel with Brake
Load Capacity
2-1/4 Bushel
Color
Silver
Caster Material
Polyurethane
Material
Aluminum
Construction
All Welded Aluminum
Maximum Load Capacity
Not Rated
Cart Color
Silver
Number of Casters
4
Holds Number of Bins
1
Number of Bins
0
NSF Certified
No
Bins Included
No

Description

Bin Cart, Caster Type (2) Swivel, (2) Swivel w/Brake, Number of Bins 0, Number of Casters 4, Compatible Bin Height 13 3/4 in, Compatible Bin Length 26 in, Holds Number of Bins 1, Material Aluminum, Maximum Load Capacity Not Rated, Cart Color Silver, Product Type Bin Cart, Bin Color Not Applicable, Bins Included No, Compatible Bin Depth 19 1/4 in, Overall Depth 26 1/4 in, Overall Height 33 in, Overall Width 20 1/4 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.