Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bin Cart, Capacity 6 Bins, Ht 68 In

  • Mfr # 1279

  • Zoro # G3046307


product price: $584.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Caster Type
(4) Swivel
Load Capacity
6 Bins
Color
Silver
Material
Aluminum
Overall Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1279
Zoro #
G3046307
UPC #
715347102538
Country of Origin
United States

Dimensions

Overall Width
18 1/2 in
Overall Height
68 in
Caster Dia.
5 in
Overall Length
26 in
Shelf Length
26 in
Shelf Width
16 1/2 in
Overall Width (In.)
18-1/2
Overall Height (In.)
68
Caster Size (In.)
5
Shelf Width (In.)
16-1/2
Compatible Bin Height
9 1/2 in
Compatible Bin Length
27 in
Compatible Bin Depth
16 1/4 in

Details

Item
Bin Cart
Caster Type
(4) Swivel
Load Capacity
6 Bins
Color
Silver
Material
Aluminum
Distance Between Shelves
10 in
Number of Shelves
6
Construction
All Welded Aluminum
Maximum Load Capacity
Not Rated
Bins Included
No
NSF Certified
Yes
Holds Number of Bins
6
Number of Casters
4
Cart Color
Silver
Number of Bins
0

Description

Bin Cart, Caster Type (4) Swivel, Number of Bins 0, Number of Casters 4, Compatible Bin Height 9 1/2 in, Compatible Bin Length 27 in, Holds Number of Bins 6, Material Aluminum, Maximum Load Capacity Not Rated, Cart Color Silver, Product Type Bin Cart, Bin Color Not Applicable, Bins Included No, Compatible Bin Depth 16 1/4 in, Overall Depth 26 in, Overall Height 68 in, Overall Width 18 1/2 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.