Bin Cart, Capacity 8 Bushel, Ht 23-1/2 In
Mfr # 99273
Zoro # G3046386
product price: $413.99
/ea
Free Shipping & Returns
Key Features
Caster Type
(2) Swivel/(2) Swivel with Brake
Load Capacity
8 Bushel
Color
Silver
Caster Material
Polyurethane
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99273
Zoro #
G3046386
UPC #
715347279100
Country of Origin
United States
Dimensions
Overall Length
33 1/2 in
Caster Dia.
5 in
Overall Width
22 1/4 in
Overall Height
23 1/2 in
Overall Width (In.)
22-1/4
Overall Height (In.)
23-1/2
Caster Size (In.)
5 x 1-3/8
Compatible Bin Height
23 in
Compatible Bin Length
36 1/4 in
Compatible Bin Depth
24 1/2 in
Details
Item
Bin Cart
Caster Type
(2) Swivel/(2) Swivel with Brake
Load Capacity
8 Bushel
Color
Silver
Caster Material
Polyurethane
Material
Aluminum
Construction
All Welded Aluminum
Number of Bins
0
NSF Certified
No
Maximum Load Capacity
Not Rated
Cart Color
Silver
Bins Included
No
Holds Number of Bins
1
Number of Casters
4
Description
Bin Cart, Caster Type (2) Swivel, (2) Swivel w/Brake, Number of Bins 0, Number of Casters 4, Compatible Bin Height 23 in, Compatible Bin Length 36 1/4 in, Holds Number of Bins 1, Material Aluminum, Maximum Load Capacity Not Rated, Cart Color Silver, Product Type Bin Cart, Bin Color Not Applicable, Bins Included No, Compatible Bin Depth 24 1/2 in, Overall Depth 33 1/2 in, Overall Height 23 1/2 in, Overall Width 22 1/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.