Zoro Homepage

Bin Cart, Capacity 9 Bushel, Ht 25 In

  • Mfr # 99274

  • Zoro # G3046359


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Caster Type
(2) Swivel/(2) Swivel with Brake
Load Capacity
9 Bushel
Color
Silver
Caster Material
Polyurethane
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99274
Zoro #
G3046359
UPC #
715347164291
Country of Origin
United States

Dimensions

Overall Height
25 in
Overall Length
37 1/4 in
Overall Width
26 1/2 in
Caster Dia.
5 in
Overall Height (In.)
25
Overall Width (In.)
26-1/2
Caster Size (In.)
5 x 1-3/8
Compatible Bin Height
19 in
Compatible Bin Depth
29 1/2 in
Compatible Bin Length
41 1/2 in

Details

Item
Bin Cart
Caster Type
(2) Swivel/(2) Swivel with Brake
Load Capacity
9 Bushel
Color
Silver
Caster Material
Polyurethane
Material
Aluminum
Construction
All Welded Aluminum
NSF Certified
No
Number of Casters
4
Cart Color
Silver
Number of Bins
0
Maximum Load Capacity
Not Rated
Holds Number of Bins
1
Bins Included
No

Description

Bin Cart, Caster Type (2) Swivel, (2) Swivel w/Brake, Number of Bins 0, Number of Casters 4, Compatible Bin Height 19 in, Compatible Bin Length 41 1/2 in, Holds Number of Bins 1, Material Aluminum, Maximum Load Capacity Not Rated, Cart Color Silver, Product Type Bin Cart, Bin Color Not Applicable, Bins Included No, Compatible Bin Depth 29 1/2 in, Overall Depth 37 1/4 in, Overall Height 25 in, Overall Width 26 1/2 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.