This item is Discontinued.

Zoro Select Steel Bin Shelving, 12 in D x 75 in H x 36 in W, 12 Shelves, Gray 2960

This item is Discontinued.

Zoro Select

Steel Bin Shelving, 12 in D x 75 in H x 36 in W, 12 Shelves, Gray (Discontinued)

Mfr # 2960
Zoro # G3000331
Country of Origin United States
Category Bin Shelving
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2960
Zoro #
G3000331
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Bin Depth
11-5/8 in
Shelf Width
36"
Depth
12"
Bin Width
4-1/8 in
Width
36"
Overall WxDxH
36 in x 12 in x 75 in

Details

Number of Shelves
12
Color
Gray
Material
Steel
Item
Bin Shelving
Load Capacity
3000 lb
Standards
NSF
Finish
Powder Coated
Bin Color
Yellow
Frame Color
Gray
Frame Material
Steel
Number of Bins
96
Number of Usable Sides
1
Load Capacity per Shelf
400 lb
Whole Unit Load Capacity
4,800 lb
Bin Front Type
Open

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, Bin Height 4 in, Bin Front Type Open, Bin Depth 11-5/8 in, Bin Color Yellow, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Bin Width 4-1/8 in, Load Capacity per Shelf 400 lb, Number of Bins 96, Number of Shelves 12, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in, Whole Unit Load Capacity 4,800 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.