Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binder Clip, 1-1/4 In, Metal, Black, PK24

  • Mfr # 2WFX6

  • Zoro # G2222473


product price: $4.85
/pk 24, $0.20/ea

Key Features

Size
1 1/4 in
Material
Metal
Holding Capacity
5/8 in
Product Type
Binder Clips
Overall Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WFX6
Zoro #
G2222473
UPC #
190735899571
Country of Origin
China

Dimensions

Size
1 1/4 in
Overall Width
1 1/4 in

Details

Item
Binder Clip
Material
Metal
Color
Black
Holding Capacity
5/8 in
Product Type
Binder Clips

Description

Binder Clip, Size 1 1/4 in, Holding Capacity 5/8 in, Material Metal, Color Black, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.