Zoro Homepage

Binder Holder, No Legend, 13 3/4 in W, 8 3/4 in H

  • Mfr # 3005

  • Zoro # G4558475


product price: $20.19
/ea

Key Features

Height
8 3/4 in
Width
13 3/4 in
Legend
No Legend
Language
No Text
Subject Matter
Binder Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3005
Zoro #
G4558475
UPC #
-
Country of Origin
China

Dimensions

Height
8 3/4 in
Width
13 3/4 in
Depth
5 in
Overall Height
8 3/4 in
Overall Width
13 3/4 in
Overall Depth
5 in

Details

Item
Binder Holder
Legend
No Legend
Language
No Text
Subject Matter
Binder Holder
Station Mounting Type
Wire Rack Only
Binder Chain Included
No
Hazard Communication Standard
GHS
Binder Color
No Binder Included
Station Sign Color
White
No. of Binders Included
0
Mounting Style
Wire Rack
Station Holder Material
PVC Coated Steel
Standards
Globally Harmonized System
Included Hardware
(1) Wire Rack, Mounting Hardware
Preprinted Text
No Legend
Number of Binders Included
0
Clipboard Material
Aluminum
Includes Chain
No
Product Type
Binder
Binder Material
PVC Coated Steel
Number of Binder Holders
1
Binder Holder Material
PVC Coated Steel
Mounting Hardware Included
Yes
Station Color
White
Text Color
White
Station Material
Aluminum

Description

Binder, Binder Holder Material PVC Coated Steel, Binder Material PVC Coated Steel, Binder Ring Size Not Applicable, Clipboard Material Aluminum, Document Storage Component Color Not Applicable, Hazard Communication Standard GHS, Included Hardware (1) Wire Rack, Mounting Hardware, Included Supplemental Materials Not Applicable, Language No Text, Mounting Hardware Included Yes, Mounting Style Wire Rack, Number of Binder Holders 1, Number of Binders Included 0, Overall Depth 5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.