Binding Barrel, 1/2"-13, 3/4 in Brl Lg, 5/8 in Brl Dia, Stainless Steel Plain

  • Mfr # Z4907T6S

  • Zoro # G2469419


product price:  $24.69
/ea

Key Features

System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
1/2"-13
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z4907T6S
Zoro #
G2469419
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Barrel Length
3/4 in
Barrel Diameter
5/8 in
Dia./Thread Size
1/2"-13
Barrel Dia.
5/8 in
Barrel Head Dia.
1 in
Barrel Thread Depth
7/16 in
Barrel Head Height
5/16 in
Outside Dia.
5/8"
Drive Size
T40
Grip Size
1/2 in
Barrel Head Diameter
1 in

Details

Item
Binding Barrel
System of Measurement
Inch
Type
Female Binding Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
Tamper-Resistant Torx
Drive Type
Tamper-Resistant
Head Style
Truss
Grip Range
1/2
Rockwell Hardness
B83
RoHS Compliant
B83
Material Quality Standards
ASTM A582
Pack Size
Small
Tensile Strength
90,000 psi
Made in North America
Made in North America
Resistance Properties
Acid-Resistant, Chemical-Resistant, Corrosion-Resistant
Material Grade/Class
18-8

Description

Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Head Style Truss, Barrel Drive Type Pin-In Six-Lobe, Thread Size 1/2 In.-13, Barrel Length 3/4 in, Barrel Diameter 5/8 in, Barrel Thread Depth 7/16 in, Screw Length Not Applicable, Barrel Head Diameter 1 in, Barrel Head Height 5/16 in, Grip Size 1/2 in, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.