Binding Barrel, 3/8"-16, 1 1/2 in Brl Lg, 1/2 in Brl Dia, Stainless Steel Plain

  • Mfr # Z4903T6S

  • Zoro # G2469446


product price:  $23.59
/ea

Key Features

System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
3/8"-16
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z4903T6S
Zoro #
G2469446
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Barrel Length
1 1/2 in
Barrel Diameter
1/2 in
Barrel Head Dia.
7/8 in
Barrel Head Height
1/4 in
Barrel Thread Depth
5/8 in
Dia./Thread Size
3/8"-16
Barrel Dia.
1/2 in
Outside Dia.
1/2"
Drive Size
T40
Grip Size
1/2 in
Barrel Head Diameter
7/8 in

Details

Item
Binding Barrel
System of Measurement
Inch
Type
Female Binding Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
Tamper-Resistant Torx
Head Style
Truss
Drive Type
Tamper-Resistant
Grip Range
1/2
Rockwell Hardness
B83
RoHS Compliant
B83
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Resistance Properties
Acid-Resistant, Chemical-Resistant, Corrosion-Resistant
Made in North America
Made in North America
Pack Size
Small
Material Grade/Class
18-8

Description

Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Head Style Truss, Barrel Drive Type Pin-In Six-Lobe, Thread Size 3/8 In.-16, Barrel Length 1 1/2 in, Barrel Diameter 1/2 in, Barrel Thread Depth 5/8 in, Screw Length Not Applicable, Barrel Head Diameter 7/8 in, Barrel Head Height 1/4 in, Grip Size 1/2 in, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.