Binding Barrel, #8-32, 1 3/4 in Brl Lg, 13/64 in Brl Dia, Stainless Steel Plain, 10 PK

  • Mfr # Z4374060

  • Zoro # G2646262

CAD Available

product price:  $19.35
/pk 10, $1.94/ea

Key Features

CAD Drawing
System of Measurement
Inch
Type
Binding Post
Thread Size
#8-32
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z4374060
Zoro #
G2646262
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Barrel Length
1 3/4 in
Barrel Diameter
13/64 in
Screw Thread Length
3/8 in
Barrel Dia.
13/64 in
Dia./Thread Size
#8-32
Barrel Thread Depth
3/8 in
Screw Head Height
1/16 in
Barrel Head Height
1/16 in
Barrel Head Dia.
13/32 in
Screw Head Dia.
13/32 in
Outside Dia.
13/64"
Screw Length
3/8 in
Screw Size
#8
Screw Head Diameter
13/32 in
Barrel Head Diameter
13/32 in
Screw Minimum Thread Length
3/8 in

Details

CAD Available
Yes
Item
Binding Barrel
System of Measurement
Inch
Type
Binding Post
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
No Drive
Head Style
Truss
Rockwell Hardness
B83
Tensile Strength (PSI)
80,000 psi
Drive Type
Unslotted
Screw Material
18-8 Stainless Steel
Includes
Slotted Truss Head Screw
Resistance Properties
Acid-Resistant, Chemical-Resistant, Corrosion-Resistant
Pack Size
Small
Screw Drive Style
Slotted
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Made in North America
Not Made in North America
Screw Head Style
Truss
Head Shape
Round
Material Grade/Class
18-8

Description

Binding Post Assembly, Material Stainless Steel, Barrel Head Style Truss, Screw Head Style Truss, Thread Size #8-32, Barrel Length 1 3/4 in, Barrel Diameter 13/64 in, Barrel Thread Depth 3/8 in, Barrel Drive Type Unslotted, Screw Length 3/8 in, Screw Drive Style Slotted, Finish Plain, Barrel Head Diameter 13/32 in, Barrel Head Height 1/16 in, Includes Slotted Truss Head Screw, Made in North America Not Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.