Binding Barrel, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK

  • Mfr # Z4312CAP

  • Zoro # G3202026


product price: $14.99
/pk 50, $0.30/ea

Key Features

System of Measurement
Inch
Type
Tap In
Thread Size
#8-32
Material
Aluminum
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z4312CAP
Zoro #
G3202026
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Barrel Length
3/4 in
Barrel Diameter
13/64 in
Dia./Thread Size
#8-32
Drive Cap Height
1/16 in
Barrel Dia.
13/64 in
Barrel Head Dia.
13/32 in
Barrel Head Height
1/16 in
Drive Cap Dia.
3/8 in
Barrel Thread Depth
3/8 in
Outside Dia.
13/64"
Screw Size
#8
Barrel Head Diameter
13/32 in
Grip Size
3/4 in
Screw Length
3/8 in

Details

Item
Binding Barrel
System of Measurement
Inch
Type
Tap In
Material
Aluminum
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
No Drive
Drive Cap Material
Nickel Plated Steel
Drive Type
Unslotted
Head Style
Truss
Tensile Strength (PSI)
45,000 for Barrel and 73,000 for Drive Cap
Rockwell Hardness
B60, C45
Includes
Permanent Drive Cap
Screw Material
Steel
Pack Size
Small
Screw Drive Style
Unslotted
Made in North America
Not Made in North America
Resistance Properties
Corrosion-Resistant
Tensile Strength
45,000 psi
Screw Head Style
Truss
Head Shape
Round

Description

Binding Post Assembly, Material Aluminum, Barrel Head Style Truss, Screw Head Style Truss, Thread Size #8-32, Barrel Length 3/4 in, Barrel Diameter 13/64 in, Barrel Thread Depth 3/8 in, Barrel Drive Type Unslotted, Screw Length 3/8 in, Screw Drive Style Unslotted, Finish Plain, Barrel Head Diameter 13/32 in, Barrel Head Height 1/16 in, Grip Size 3/4 in, Includes Permanent Drive Cap, Made in North America Not Made in North America, Pack Size Small, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.