Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binding Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 25 PK

  • Mfr # Z4374003

  • Zoro # G3286324


product price: $17.89
/pk 25, $0.72/ea

Key Features

System of Measurement
Inch
Type
Binding Post
Thread Size
#8-32
Material
Brass
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z4374003
Zoro #
G3286324
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Barrel Length
3/8 in
Barrel Diameter
13/64 in
Dia./Thread Size
#8-32
Screw Head Height
1/16 in
Barrel Head Height
1/16 in
Screw Head Dia.
13/32 in
Barrel Thread Depth
1/4 in
Screw Thread Length
1/4 in
Barrel Dia.
13/64 in
Barrel Head Dia.
13/32 in
Outside Dia.
13/64"
Screw Length
5/16 in
Screw Size
#8
Screw Minimum Thread Length
1/4 in
Barrel Head Diameter
13/32 in
Screw Head Diameter
13/32 in

Details

Item
Binding Barrel
System of Measurement
Inch
Type
Binding Post
Material
Brass
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
No Drive
Head Style
Truss
Screw Material
Brass
Tensile Strength (PSI)
55,000 psi
Includes
Slotted Truss Head Screw
Drive Type
Unslotted
Rockwell Hardness
B60
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Tensile Strength
55,000 psi
Screw Head Style
Truss
Screw Drive Style
Slotted
Made in North America
Not Made in North America
Pack Size
Small
Head Shape
Round

Description

Binding Post Assembly, Material Brass, Barrel Head Style Truss, Screw Head Style Truss, Thread Size #8-32, Barrel Length 3/8 in, Barrel Diameter 13/64 in, Barrel Thread Depth 1/4 in, Barrel Drive Type Unslotted, Screw Length 5/16 in, Screw Drive Style Slotted, Finish Plain, Barrel Head Diameter 13/32 in, Barrel Head Height 1/16 in, Includes Slotted Truss Head Screw, Made in North America Not Made in North America, Pack Size Small, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.