
Binding Barrel Extension, #8-32, 1/4 in Brl Lg, 0.203 in Brl Dia, Aluminum Plain, 50 PK
Mfr # Z4370
Zoro # G2937977
product price:Â $13.79
/pk 50, $0.28/eaKey Features
System of Measurement
Inch
Type
Post Extension
Thread Size
#8-32
Material
Aluminum
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z4370
Zoro #
G2937977
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#8-32
Barrel Length
1/4 in
Barrel Diameter
0.203 in
Dia./Thread Size
#8-32
Outside Dia.
13/64 in
Barrel Thread Depth
3/16 in
Details
Item
Binding Barrel Extension
System of Measurement
Inch
Type
Post Extension
Material
Aluminum
Finish
Plain
Tensile Strength (PSI)
45,000 psi
Rockwell Hardness
B60
Features
Smooth Barrel
Pack Size
Small
Tensile Strength
45,000 psi
Description
Binding Barrel Extension, Material Aluminum, Thread Size #8-32, Barrel Length 1/4 in, Barrel Diameter 0.203 in, Barrel Thread Depth 3/16 in, Finish Plain, Features Smooth Barrel, Pack Size Small, Rockwell Hardness B60, System of Measurement Inch, Tensile Strength 45,000 psi, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.