Shop ZORO SELECT

Binding Barrel, M4x0.70, 16 mm Brl Lg, 15/64 in Brl Dia, Stainless Steel Plain

  • Mfr # Z1603MPAK
  • Zoro # G2469610

product price: 
$
14.39
/ea

Key Features

System of Measurement
Metric
Type
Socket Drive Post
Thread Size
M4x0.70
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1603MPAK
Zoro #
G2469610
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4x0.70
Barrel Length
16 mm
Barrel Diameter
15/64 in
Barrel Dia.
15/64 in
Barrel Thread Depth
7.5 mm
Barrel Head Dia.
13/32 in
Barrel Head Height
4 mm
Screw Head Height
4 mm
Outside Dia.
15/64"
Screw Drive Size
2.5 mm
Screw Head Diameter
10.5 mm
Barrel Head Diameter
10.5 mm
Screw Length
6 mm
Screw Size
M4

Details

Item
Binding Barrel
System of Measurement
Metric
Type
Socket Drive Post
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Button
Barrel Drive Type
Internal Hex
Grip Range
5/8 in to 45/64 in
Screw Material
18-8 Stainless Steel
Drive Type
Hex Socket
Head Style
Button
Rockwell Hardness
B83
Screw Head Style
Button
Thread Pitch
0.7 mm
Resistance Properties
Acid-Resistant, Chemical-Resistant, Corrosion-Resistant
Tensile Strength
90,000 psi
Screw Drive Style
Socket
Pack Size
Small
Material Quality Standards
ASTM A582
Head Shape
Round
Material Grade/Class
18-8
Shell Material
Stainless Steel

Description

Binding Post Assembly, Material Stainless Steel, Barrel Head Style Button, Screw Head Style Button, Thread Size M4x0.70, Barrel Length 16 mm, Barrel Diameter 6 mm, Barrel Thread Depth 7.5 mm, Barrel Drive Type Internal Hex, Screw Length 6 mm, Screw Drive Style Socket, Finish Plain, Barrel Head Diameter 10.5 mm, Barrel Head Height 4 mm, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.