Binding Barrel, M6x1.00, 16 mm Brl Lg, 25/64 in Brl Dia, Stainless Steel Plain

  • Mfr # Z1617MPAK

  • Zoro # G2469568


product price:  $18.89
/ea
Sold in multiples of 5 for $94.45

Key Features

System of Measurement
Metric
Type
Socket Drive Post
Thread Size
M6x1.00
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z1617MPAK
Zoro #
G2469568
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6x1.00
Barrel Length
16 mm
Barrel Diameter
25/64 in
Barrel Head Dia.
11/16 in
Barrel Thread Depth
9.5 mm
Barrel Dia.
25/64 in
Barrel Head Height
3/16 in
Screw Head Height
5 mm
Outside Dia.
25/64"
Screw Drive Size
4 mm
Barrel Head Diameter
11/16 in
Screw Length
8 mm
Screw Head Diameter
17.5 mm
Screw Size
M6

Details

Item
Binding Barrel
System of Measurement
Metric
Type
Socket Drive Post
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Button
Barrel Drive Type
Socket
Drive Type
Hex Socket
Grip Range
5/8 in to 45/64 in
Screw Material
18-8 Stainless Steel
Head Style
Button
Rockwell Hardness
B83
Screw Drive Style
Socket
Resistance Properties
Acid-Resistant, Chemical-Resistant, Corrosion-Resistant
Tensile Strength
90,000 psi
Thread Pitch
1 mm
Material Quality Standards
ASTM A582
Screw Head Style
Button
Pack Size
Small
Head Shape
Round
Material Grade/Class
18-8

Description

Binding Post Assembly, Material Stainless Steel, Barrel Head Style Button, Screw Head Style Button, Thread Size M6x1.00, Barrel Length 16 mm, Barrel Diameter 10 mm, Barrel Thread Depth 9.5 mm, Barrel Drive Type Internal Hex, Screw Length 8 mm, Screw Drive Style Socket, Finish Plain, Barrel Head Diameter 17.5 mm, Barrel Head Height 5 mm, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products