Shop ZORO SELECT
See all product information
Create Account
Binding Barrel, M8x1.25, 25 mm Brl Lg, 15/32 in Brl Dia, Stainless Steel Plain
- Mfr # Z1634MPAK
- Zoro # G2469507
product price:Â
$
39.89
/ea
Sold in multiples of 5 for
$199.45
Key Features
System of Measurement
Metric
Type
Socket Drive Post
Thread Size
M8x1.25
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1634MPAK
- Zoro #
- G2469507
- UPC #
- -
- Country of Origin
- United States
- Item
- Binding Barrel
- System of Measurement
- Metric
- Type
- Socket Drive Post
- Material
- Stainless Steel
- Finish
- Plain
- Barrel Head Style
- Button
- Barrel Drive Type
- Internal Hex
- Head Style
- Button
- Drive Type
- Hex Socket
- Grip Range
- 63/64 in to 1-3/32 in
- Screw Material
- 18-8 Stainless Steel
- Rockwell Hardness
- B83
- Screw Head Style
- Button
- Material Quality Standards
- ASTM A582
- Screw Drive Style
- Socket
- Tensile Strength
- 90,000 psi
- Pack Size
- Small
- Thread Pitch
- 1.25 mm
- Resistance Properties
- Acid-Resistant, Chemical-Resistant, Corrosion-Resistant
- Head Shape
- Round
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M8x1.25
- Barrel Length
- 25 mm
- Barrel Diameter
- 15/32 in
- Barrel Thread Depth
- 11.5 mm
- Barrel Head Height
- 6 mm
- Barrel Dia.
- 15/32 in
- Barrel Head Dia.
- 13/16 in
- Screw Head Height
- 6 mm
- Outside Dia.
- 15/32"
- Screw Size
- M8
- Screw Drive Size
- 5 mm
- Barrel Head Diameter
- 21 mm
- Screw Length
- 10 mm
- Screw Head Diameter
- 21 mm
Description
Binding Post Assembly, Material Stainless Steel, Barrel Head Style Button, Screw Head Style Button, Thread Size M8x1.25, Barrel Length 25 mm, Barrel Diameter 12 mm, Barrel Thread Depth 11.5 mm, Barrel Drive Type Internal Hex, Screw Length 10 mm, Screw Drive Style Socket, Finish Plain, Barrel Head Diameter 21 mm, Barrel Head Height 6 mm, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.