Binding Barrel/Screw, 3/4"-10, 2 in Brl Lg, 7/8 in Brl Dia, Stainless Steel Plain

  • Mfr # Z4922T6S

  • Zoro # G2469251


product price:  $36.89
/ea

Key Features

System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
3/4"-10
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z4922T6S
Zoro #
G2469251
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Barrel Length
2 in
Barrel Diameter
7/8 in
Barrel Head Height
1 1/2 in
Dia./Thread Size
3/4"-10
Barrel Dia.
7/8 in
Barrel Head Dia.
1 1/4 in
Drive Size
T45
Outside Dia.
7/8"
Barrel Thread Depth
3/4 in
Grip Size
2 1/2 in
Barrel Head Diameter
1 1/4 in

Details

Item
Binding Barrel/Screw
System of Measurement
Inch
Type
Female Binding Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
Tamper-Resistant Torx
Head Style
Truss
Drive Type
Tamper-Resistant
Grip Range
2-1/2
Rockwell Hardness
B83
RoHS Compliant
B83
Resistance Properties
Acid-Resistant, Chemical-Resistant, Corrosion-Resistant
Made in North America
Made in North America
Pack Size
Small
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Material Grade/Class
18-8

Description

Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Head Style Truss, Barrel Drive Type Pin-In Six-Lobe, Thread Size 3/4 In.-10, Barrel Length 2 in, Barrel Diameter 7/8 in, Barrel Thread Depth 3/4 in, Screw Length Not Applicable, Barrel Head Diameter 1 1/4 in, Barrel Head Height 1/2 in, Grip Size 2 1/2 in, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products