Binding Barrel/Screw, 3/4"-10, 3/4 in Brl Lg, 7/8 in Brl Dia, Stainless Steel Plain

  • Mfr # Z4919T6S

  • Zoro # G2469288


product price:  $25.89
/ea

Key Features

System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
3/4"-10
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z4919T6S
Zoro #
G2469288
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Barrel Length
3/4 in
Barrel Diameter
7/8 in
Barrel Head Height
1/2 in
Dia./Thread Size
3/4"-10
Barrel Dia.
7/8 in
Barrel Head Dia.
1 1/4 in
Outside Dia.
7/8"
Barrel Thread Depth
7/16 in
Drive Size
T45
Barrel Head Diameter
1 1/4 in
Grip Size
1 1/2 in

Details

Item
Binding Barrel/Screw
System of Measurement
Inch
Type
Female Binding Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
Tamper-Resistant Torx
Drive Type
Tamper-Resistant
Head Style
Truss
Rockwell Hardness
B83
Grip Range
1-1/2
Made in North America
Made in North America
RoHS Compliant
B83
Pack Size
Small
Resistance Properties
Acid-Resistant, Chemical-Resistant, Corrosion-Resistant
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Material Grade/Class
18-8

Description

Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Head Style Truss, Barrel Drive Type Pin-In Six-Lobe, Thread Size 3/4 In.-10, Barrel Length 3/4 in, Barrel Diameter 7/8 in, Barrel Thread Depth 7/16 in, Screw Length Not Applicable, Barrel Head Diameter 1 1/4 in, Barrel Head Height 1/2 in, Grip Size 1 1/2 in, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.