Shop ZORO SELECT
See all product information
Create Account
Binding Barrel/Screw, 3/4"-10, Stainless Steel Plain
- Mfr # Z4957SS
- Zoro # G2469120
product price:Â
$
34.89
/ea
Key Features
System of Measurement
Inch
Type
Binding Screw
Thread Size
3/4"-10
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4957SS
- Zoro #
- G2469120
- UPC #
- -
- Country of Origin
- United States
- Item
- Binding Barrel/Screw
- System of Measurement
- Inch
- Type
- Binding Screw
- Material
- Stainless Steel
- Finish
- Plain
- Barrel Head Style
- Truss
- Barrel Drive Type
- Pin-In Six-Lobe
- Drive Type
- 6-Lobe with Pin
- Head Style
- Truss
- Rockwell Hardness
- B83
- RoHS Compliant
- B83
- Made in North America
- Made in North America
- Tensile Strength
- 90,000 psi
- Resistance Properties
- Acid-Resistant, Chemical-Resistant, Corrosion-Resistant
- Screw Head Style
- Truss
- Pack Size
- Small
- Material Quality Standards
- ASTM A582
- Screw Drive Style
- Pin-In Six-Lobe
- Head Shape
- Round
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 3/4"-10
- Barrel Head Dia.
- 1 1/4 in
- Dia./Thread Size
- 3/4"-10
- Barrel Head Height
- 1/2 in
- Screw Head Height
- 1/2 in
- Drive Size
- T45
- Screw Size
- 3/4 in
- Screw Minimum Thread Length
- 1 1/2 in
- Screw Head Diameter
- 1 1/4 in
- Barrel Head Diameter
- 1 1/4 in
Description
Binding Post Screw, Finish Plain, Material Stainless Steel, Screw Head Style Truss, Screw Drive Style Pin-In Six-Lobe, Thread Size 3/4 In.-10, Screw Minimum Thread Length 1 1/2 in, Barrel Head Style Truss, Barrel Drive Type Pin-In Six-Lobe, Barrel Length Not Applicable, Barrel Head Diameter 1 1/4 in, Barrel Head Height 1/2 in, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.