Binding Barrel/Screw, 5/8"-11, 2 in Brl Lg, 3/4 in Brl Dia, Stainless Steel Plain

  • Mfr # Z4916T6S

  • Zoro # G2469306


product price:  $29.19
/ea

Key Features

System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
5/8"-11
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z4916T6S
Zoro #
G2469306
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Barrel Length
2 in
Barrel Diameter
3/4 in
Dia./Thread Size
5/8"-11
Barrel Head Dia.
1 1/18 in
Barrel Head Height
3/8 in
Barrel Dia.
3/4 in
Drive Size
T45
Barrel Thread Depth
3/4 in
Outside Dia.
3/4"
Grip Size
3/4 in
Barrel Head Diameter
1 1/16 in

Details

Item
Binding Barrel/Screw
System of Measurement
Inch
Type
Female Binding Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
Tamper-Resistant Torx
Head Style
Truss
Drive Type
Tamper-Resistant
Grip Range
3/4
Rockwell Hardness
B83
RoHS Compliant
B83
Pack Size
Small
Tensile Strength
90,000 psi
Resistance Properties
Acid-Resistant, Chemical-Resistant, Corrosion-Resistant
Made in North America
Made in North America
Material Quality Standards
ASTM A582
Material Grade/Class
18-8

Description

Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Head Style Truss, Barrel Drive Type Pin-In Six-Lobe, Thread Size 5/8 In.-11, Barrel Length 2 in, Barrel Diameter 3/4 in, Barrel Thread Depth 3/4 in, Screw Length Not Applicable, Barrel Head Diameter 1 1/16 in, Barrel Head Height 3/8 in, Grip Size 3/4 in, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products