Shop ZORO SELECT

Binding Barrel, M8x1.25, 20 mm Brl Lg, 15/32 in Brl Dia, Stainless Steel Plain

  • Mfr # Z1632MPAK
  • Zoro # G2469516

product price: 
$
35.89
/ea
Sold in multiples of 5 for $179.45

Key Features

System of Measurement
Metric
Type
Socket Drive Post
Thread Size
M8x1.25
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1632MPAK
Zoro #
G2469516
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8x1.25
Barrel Length
20 mm
Barrel Diameter
15/32 in
Barrel Head Height
6 mm
Barrel Thread Depth
11.5 mm
Barrel Dia.
15/32 in
Barrel Head Dia.
13/16 in
Screw Head Height
6 mm
Outside Dia.
15/32"
Screw Drive Size
5 mm
Barrel Head Diameter
21 mm
Screw Size
M8
Screw Head Diameter
21 mm
Screw Length
10 mm

Details

Item
Binding Barrel
System of Measurement
Metric
Type
Socket Drive Post
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Button
Barrel Drive Type
Socket
Head Style
Button
Drive Type
Hex Socket
Screw Material
18-8 Stainless Steel
Grip Range
25/32 in to 29/32 in
Rockwell Hardness
B83
Resistance Properties
Acid-Resistant, Chemical-Resistant, Corrosion-Resistant
Material Quality Standards
ASTM A582
Screw Drive Style
Socket
Pack Size
Small
Screw Head Style
Button
Thread Pitch
1.25 mm
Tensile Strength
90,000 psi
Head Shape
Round
Material Grade/Class
18-8

Description

Binding Post Assembly, Material Stainless Steel, Barrel Head Style Button, Screw Head Style Button, Thread Size M8x1.25, Barrel Length 20 mm, Barrel Diameter 12 mm, Barrel Thread Depth 11.5 mm, Barrel Drive Type Internal Hex, Screw Length 10 mm, Screw Drive Style Socket, Finish Plain, Barrel Head Diameter 21 mm, Barrel Head Height 6 mm, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small

Ratings & reviews