Shop ZORO SELECT

Binding Barrel, M4x0.70, 20 mm Brl Lg, 15/64 in Brl Dia, Stainless Steel Plain

  • Mfr # Z1604MPAK
  • Zoro # G2469601

product price: 
$
15.39
/ea

Key Features

System of Measurement
Metric
Type
Socket Drive Post
Thread Size
M4x0.70
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1604MPAK
Zoro #
G2469601
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4x0.70
Barrel Length
20 mm
Barrel Diameter
15/64 in
Barrel Head Dia.
13/32 in
Barrel Thread Depth
9.5 mm
Barrel Dia.
15/64 in
Barrel Head Height
4 mm
Screw Head Height
4 mm
Outside Dia.
15/64"
Screw Head Diameter
10.5 mm
Screw Length
8 mm
Screw Size
M4
Barrel Head Diameter
10.5 mm
Screw Drive Size
2.5 mm

Details

Item
Binding Barrel
System of Measurement
Metric
Type
Socket Drive Post
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Button
Barrel Drive Type
Socket
Grip Range
25/32 in to 7/8 in
Drive Type
Hex Socket
Head Style
Button
Screw Material
18-8 Stainless Steel
Rockwell Hardness
B83
Thread Pitch
0.7 mm
Screw Drive Style
Socket
Material Quality Standards
ASTM A582
Pack Size
Small
Screw Head Style
Button
Tensile Strength
90,000 psi
Resistance Properties
Acid-Resistant, Chemical-Resistant, Corrosion-Resistant
Head Shape
Round
Material Grade/Class
18-8

Description

Binding Post Assembly, Material Stainless Steel, Barrel Head Style Button, Screw Head Style Button, Thread Size M4x0.70, Barrel Length 20 mm, Barrel Diameter 6 mm, Barrel Thread Depth 9.5 mm, Barrel Drive Type Internal Hex, Screw Length 8 mm, Screw Drive Style Socket, Finish Plain, Barrel Head Diameter 10.5 mm, Barrel Head Height 4 mm, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.