Zoro Homepage

Binding Screw, #10-24 Thd Sz, Steel, 25 PK

  • Mfr # Z4085

  • Zoro # G2797051


product price: $5.39
/pk 25, $0.22/ea

Key Features

System of Measurement
Inch
Type
Binding Screw
Thread Size
#10-24
Screw Size
#10
Screw Drive Style
Combination Slotted/Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z4085
Zoro #
G2797051
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Screw Size
#10
Screw Minimum Thread Length
5/16 in
Screw Head Diameter
7/16 in
Screw Head Height
1/8 in
Dia./Thread Size
#10-24
Thread Length
5/16 in
Head Dia.
7/16 in
Barrel Head Diameter
7/16 in

Description

Binding Post Screw, Finish Zinc-Plated, Material Steel, Screw Head Style Truss, Screw Drive Style Combination Slotted/Phillips, Thread Size #10-24, Screw Minimum Thread Length 5/16 in, Barrel Head Style Truss, Barrel Drive Type Combination Slotted/Phillips, Barrel Length Not Applicable, Barrel Head Diameter 7/16 in, Made in North America Not Made in North America, Pack Size Small, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.