
Binding Screw, 1/4"-20 Thd Sz, Stainless Steel, 5 PK
Mfr # Z4095SS
Zoro # G2489995
product price: $4.19
/pk 5, $0.84/eaKey Features
System of Measurement
Inch
Type
Binding Screw
Thread Size
1/4"-20
Screw Size
1/4 in
Screw Drive Style
Combination Slotted/Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z4095SS
Zoro #
G2489995
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Screw Size
1/4 in
Screw Minimum Thread Length
5/16 in
Screw Head Diameter
9/16 in
Screw Head Height
5/32 in
Head Dia.
9/16 in
Thread Length
5/16 in
Dia./Thread Size
1/4"-20
Barrel Head Diameter
9/16 in
Description
Binding Post Screw, Finish Plain, Material Stainless Steel, Screw Head Style Truss, Screw Drive Style Combination Slotted/Phillips, Thread Size 1/4 In.-20, Screw Minimum Thread Length 5/16 in, Barrel Head Style Truss, Barrel Drive Type Combination Slotted/Phillips, Barrel Length Not Applicable, Barrel Head Diameter 9/16 in, Made in North America Not Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.