Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binding Screw, 3/8"-16, Stainless Steel, Plain

  • Mfr # Z1740

  • Zoro # G4536664


product price: $14.89
/ea

Key Features

System of Measurement
Inch
Type
Binding Screw
Thread Size
3/8"-16
Material
Stainless Steel
Screw Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1740
Zoro #
G4536664
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Screw Size
3/8 in
Screw Minimum Thread Length
7/8 in
Barrel Drive Size
5/16 in
Screw Head Diameter
7/8 in
Screw Head Height
1/4 in
Screw Head Dia.
7/8 in
Screw Thread Length
7/8 in
Drive Size
5/16 in
Dia./Thread Size
3/8"-16
Barrel Head Diameter
7/8 in

Details

Item
Binding Screw
System of Measurement
Inch
Type
Binding Screw
Material
Stainless Steel
Finish
Plain
Screw Drive Style
Socket
Screw Head Style
Flat
Barrel Head Style
Flat
Barrel Drive Type
Internal Hex
Drive Type
Hex Socket
Rockwell Hardness
B83
Screw Material
18-8 Stainless Steel
Head Style
Flat
Dimensional Standards
AMPG 2000 SB.07
Made in North America
Made in North America
RoHS Compliant
B83
Resistance Properties
Corrosion-Resistant
Pack Size
Small
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Head Shape
Round
Material Grade/Class
18-8

Description

Binding Post Screw, Finish Plain, Material Stainless Steel, Screw Head Style Flat, Screw Drive Style Socket, Thread Size 3/8 In.-16, Screw Minimum Thread Length 7/8 in, Barrel Head Style Flat, Barrel Drive Type Internal Hex, Barrel Length Not Applicable, Barrel Drive Size 5/16 in, Barrel Head Diameter 7/8 in, Dimensional Standards AMPG 2000 SB.07, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.