Zoro Homepage

CAD Viewer & Download Files

Binding Screw, 3/8"-16, Stainless Steel, Plain

  • Mfr # Z1916

  • Zoro # G2456995

CAD Available

product price: $12.49
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Type
Binding Screw
Thread Size
3/8"-16
Material
Stainless Steel
Screw Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1916
Zoro #
G2456995
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Screw Size
3/8 in
Screw Minimum Thread Length
1/2 in
Barrel Drive Size
1/4 in
Screw Head Diameter
1 in
Screw Head Height
3/32 in
Barrel Head Height
3/32 in
Barrel Dia.
1/2 in
Dia./Thread Size
3/8"-16
Barrel Head Dia.
1 in
Drive Size
1/4 in
Screw Drive Size
1/2 in
Barrel Head Diameter
1 in

Description

Binding Post Screw, Finish Plain, Material Stainless Steel, Screw Drive Style Socket, Thread Size 3/8 In.-16, Screw Minimum Thread Length 1/2 in, Barrel Head Style Flat, Barrel Drive Type Internal Hex, Barrel Length Not Applicable, Barrel Drive Size 1/4 in, Barrel Head Diameter 1 in, Barrel Head Height 3/32 in, Dimensional Standards AMPG 2000 SB.09, Made in North America Made in North America, Material Grade/Class 316, Material Quality Standards ASTM A276, Pack Size Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.