Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binding Screw, 3/8"-16, Stainless Steel, Plain

  • Mfr # Z4938SS

  • Zoro # G2469367


product price: $18.19
/ea

Key Features

System of Measurement
Inch
Type
Binding Screw
Thread Size
3/8"-16
Material
Stainless Steel
Screw Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z4938SS
Zoro #
G2469367
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Screw Size
3/8 in
Screw Minimum Thread Length
3/4 in
Screw Head Diameter
7/8 in
Screw Head Height
1/4 in
Dia./Thread Size
3/8"-16
Barrel Head Dia.
7/8 in
Barrel Head Height
1/4 in
Drive Size
T40
Barrel Head Diameter
7/8 in

Details

Item
Binding Screw
System of Measurement
Inch
Type
Binding Screw
Material
Stainless Steel
Finish
Plain
Screw Drive Style
Pin-In Six-Lobe
Screw Head Style
Truss
Barrel Head Style
Truss
Barrel Drive Type
Pin-In Six-Lobe
Head Style
Truss
Drive Type
6-Lobe with Pin
Rockwell Hardness
B83
Made in North America
Made in North America
Material Quality Standards
ASTM A582
RoHS Compliant
B83
Tensile Strength
90,000 psi
Resistance Properties
Acid-Resistant, Chemical-Resistant, Corrosion-Resistant
Pack Size
Small
Head Shape
Round
Material Grade/Class
18-8

Description

Binding Post Screw, Finish Plain, Material Stainless Steel, Screw Head Style Truss, Screw Drive Style Pin-In Six-Lobe, Thread Size 3/8 In.-16, Screw Minimum Thread Length 3/4 in, Barrel Head Style Truss, Barrel Drive Type Pin-In Six-Lobe, Barrel Length Not Applicable, Barrel Head Diameter 7/8 in, Barrel Head Height 1/4 in, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.