Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binding Screw, #8-32 Thd Sz, Copper

  • Mfr # Z4300-CU

  • Zoro # G0814983


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

System of Measurement
Inch
Type
Binding Screw
Thread Size
#8-32
Screw Size
#8
Screw Drive Style
Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z4300-CU
Zoro #
G0814983
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Screw Size
#8
Screw Minimum Thread Length
3/8 in
Screw Head Diameter
13/32 in
Screw Head Height
1/16 in
Dia./Thread Size
#8-32
Head Dia.
13/32 in
Thread Length
3/8 in
Barrel Head Diameter
13/32 in

Details

Item
Binding Screw
System of Measurement
Inch
Type
Binding Screw
Screw Drive Style
Slotted
Screw Head Style
Truss
Material
Copper
Finish
Plain
Drive Type
Slotted
Head Style
Truss
Dimensional Standards
AMPG 2000 BP.01
Pack Size
Small
Barrel Drive Type
Slotted
Made in North America
Made in North America
Thread Fit
2A
Head Shape
Round
Barrel Head Style
Truss

Description

Binding Post Screw, Finish Plain, Material Copper, Screw Head Style Truss, Screw Drive Style Slotted, Thread Size #8-32, Screw Minimum Thread Length 3/8 in, Barrel Head Style Truss, Barrel Drive Type Slotted, Barrel Length Not Applicable, Barrel Head Diameter 13/32 in, Dimensional Standards AMPG 2000 BP.01, Made in North America Made in North America, Pack Size Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.