Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binding Screw, #8-32 Thd Sz, Copper

  • Mfr # Z4301-CU

  • Zoro # G2860873


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

System of Measurement
Inch
Type
Binding Screw
Thread Size
#8-32
Screw Size
#8
Screw Drive Style
Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z4301-CU
Zoro #
G2860873
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Screw Size
#8
Screw Minimum Thread Length
1/4 in
Screw Head Diameter
13/32 in
Screw Head Height
1/16 in
Head Dia.
13/32 in
Thread Length
1/4 in
Dia./Thread Size
#8-32
Barrel Head Diameter
13/32 in

Details

Item
Binding Screw
System of Measurement
Inch
Type
Binding Screw
Screw Drive Style
Slotted
Screw Head Style
Truss
Material
Copper
Finish
Plain
Head Style
Truss
Drive Type
Slotted
Barrel Drive Type
Slotted
Dimensional Standards
AMPG 2000 BP.01
Pack Size
Small
Thread Fit
2A
Made in North America
Made in North America
Head Shape
Round
Barrel Head Style
Truss

Description

Binding Post Screw, Finish Plain, Material Copper, Screw Head Style Truss, Screw Drive Style Slotted, Thread Size #8-32, Screw Minimum Thread Length 1/4 in, Barrel Head Style Truss, Barrel Drive Type Slotted, Barrel Length Not Applicable, Barrel Head Diameter 13/32 in, Dimensional Standards AMPG 2000 BP.01, Made in North America Made in North America, Pack Size Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.