Zoro Homepage

Binding Screw, M6.3X10 mm Thd Sz, Steel, 8000 PK

  • Mfr # M6.310DEQF

  • Zoro # G2576592


product price: $175.99
/pk 8000, $0.02/ea
Free Shipping & Returns

Key Features

Screw Head Style
Flat
Material
Steel
Finish
Zinc Plated
Drive Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6.310DEQF
Zoro #
G2576592
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6.3X10 mm

Details

Item
Binding Screw
Screw Head Style
Flat
Material
Steel
Finish
Zinc Plated
Drive Type
Square

Description

Binding Screws,M6.3x10 METR SQR,PK8000, Package Quantity 8000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.