Zoro Homepage

Biodegradable liner, White, PK10

  • Mfr # 1605

  • Zoro # G603753416


product price: $90.79
/pk 10, $9.08/ea
Free Shipping & Returns

Key Features

Material
Starch-Based Foam
Color
White
Box Size Compatibility
10 in L x 8 in W x 6 in H
Liner Height
6 in
Liners per Case
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605
Zoro #
G603753416
UPC #
-
Country of Origin
United States

Dimensions

Box Size Compatibility
10 in L x 8 in W x 6 in H
Liner Height
6 in
Liner Width
8 in
Liner Length
10 in

Details

Material
Starch-Based Foam
Color
White
Item
Biodegradable liner
Liners per Case
20
Recycling Information
Compostable
Type of Insulator
Insulated Box Liner

Description

Biodegradable liner, Type of Insulator Insulated Box Liner, Liner Length 10 in, Liner Width 8 in, Liner Height 6 in, Liners per Case 20, Box Size Compatibility 10 in L x 8 in W x 6 in H, Material Starch-Based Foam, Color White, Recycling Information Compostable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.