Zoro Homepage

Biodegradable liner, White, PK17

  • Mfr # 1640

  • Zoro # G803753391


product price: $907.99
/pk 17, $53.41/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Starch-Based Foam
Color
White
Box Size Compatibility
23 in L x 17 in W x 17 in H
Liner Height
17 in
Liner Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1640
Zoro #
G803753391
UPC #
-
Country of Origin
United States

Dimensions

Box Size Compatibility
23 in L x 17 in W x 17 in H
Liner Height
17 in
Liner Length
23 in
Liner Width
17 in

Details

Material
Starch-Based Foam
Color
White
Item
Biodegradable liner
Liners per Case
34
Type of Insulator
Insulated Box Liner
Recycling Information
Compostable

Description

Biodegradable liner, Type of Insulator Insulated Box Liner, Liner Length 23 in, Liner Width 17 in, Liner Height 17 in, Liners per Case 34, Box Size Compatibility 23 in L x 17 in W x 17 in H, Material Starch-Based Foam, Color White, Recycling Information Compostable, Package Quantity 17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.