Zoro Homepage

Biodegradable liner, White, PK26

  • Mfr # 1630

  • Zoro # G703753385


product price: $924.99
/pk 26, $35.58/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Starch-Based Foam
Color
White
Type of Insulator
Insulated Box Liner
Liner Length
18 in
Liner Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1630
Zoro #
G703753385
UPC #
-
Country of Origin
United States

Dimensions

Liner Length
18 in
Liner Width
18 in
Liner Height
18 in
Box Size Compatibility
18 in L x 18 in W x 18 in H

Details

Material
Starch-Based Foam
Color
White
Type of Insulator
Insulated Box Liner
Item
Biodegradable liner
Liners per Case
52
Recycling Information
Compostable

Description

Biodegradable liner, Type of Insulator Insulated Box Liner, Liner Length 18 in, Liner Width 18 in, Liner Height 18 in, Liners per Case 52, Box Size Compatibility 18 in L x 18 in W x 18 in H, Material Starch-Based Foam, Color White, Recycling Information Compostable, Package Quantity 26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.