Biodegradable liner, White, PK27
Mfr # 1620
Zoro # G403753371
product price: $576.99
/pk 27, $21.37/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Material
Starch-Based Foam
Color
White
Recycling Information
Compostable
Liner Width
15 in
Type of Insulator
Insulated Box Liner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1620
Zoro #
G403753371
UPC #
-
Country of Origin
United States
Dimensions
Liner Width
15 in
Box Size Compatibility
15 in L x 15 in W x 15 in H
Liner Height
15 in
Liner Length
15 in
Details
Material
Starch-Based Foam
Color
White
Recycling Information
Compostable
Type of Insulator
Insulated Box Liner
Liners per Case
54
Item
Biodegradable liner
Description
Biodegradable liner, Type of Insulator Insulated Box Liner, Liner Length 15 in, Liner Width 15 in, Liner Height 15 in, Liners per Case 54, Box Size Compatibility 15 in L x 15 in W x 15 in H, Material Starch-Based Foam, Color White, Recycling Information Compostable, Package Quantity 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.