Zoro Homepage

Biodegradable liner, White, PK6

  • Mfr # 1615

  • Zoro # G903753420


product price: $108.99
/pk 6, $18.17/ea
Free Shipping & Returns

Key Features

Material
Starch-Based Foam
Color
White
Type of Insulator
Insulated Box Liner
Liner Length
12 in
Box Size Compatibility
12 in L x 12 in W x 12 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615
Zoro #
G903753420
UPC #
-
Country of Origin
United States

Dimensions

Liner Length
12 in
Box Size Compatibility
12 in L x 12 in W x 12 in H
Liner Width
12 in
Liner Height
12 in

Details

Material
Starch-Based Foam
Color
White
Type of Insulator
Insulated Box Liner
Liners per Case
12
Item
Biodegradable liner
Recycling Information
Compostable

Description

Biodegradable liner, Type of Insulator Insulated Box Liner, Liner Length 12 in, Liner Width 12 in, Liner Height 12 in, Liners per Case 12, Box Size Compatibility 12 in L x 12 in W x 12 in H, Material Starch-Based Foam, Color White, Recycling Information Compostable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.