Zoro Homepage

Biohazard Bag, Red, 5 gal., PK200

  • Mfr # 3UAF4

  • Zoro # G4209633


product price: $59.15
/pk 200, $0.30/ea

Key Features

Material
Polyethylene
Color
Red
Legend
Biohazard, Infectious Waste
Strength Rating
Super Heavy
Height
22 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UAF4
Zoro #
G4209633
UPC #
-
Country of Origin
United States

Dimensions

Height
22 1/2 in
Thickness
1.25 mil
Width
15 1/2 in
Overall Width
15 1/2 in

Details

Item
Biohazard Bags
Capacity
5 gal
Material
Polyethylene
Color
Red
Legend
Biohazard, Infectious Waste
Strength Rating
Super Heavy
Bag Closure Type
None
Trash Bag Material
Polyethylene
Package Configuration
Coreless Roll
Rolls per Package
10
Max. Load
6 lb
Trash Bag Color Family
Red
Max. Temperature
120 Degrees
Bags per Roll/Pack
20
Bottom Seal Type
Gusset
Bag Product Grouping
Biohazard Bags
Bags Per Roll
20
Bags per Roll
20
Scent
Fragrance Free
Product Type
Biohazard Bags

Description

Biohazard Bags, Capacity 5 gal, Trash Bag Material Polyethylene, Thickness 1.25 mil, Color Red, Bag Closure Type None, Width 15 1/2 in, Height 22 1/2 in, Max. Load 6 lb, Bottom Seal Type Gusset, Scent Fragrance Free, Legend Biohazard, Infectious Waste, Package Configuration Coreless Roll, Bags per Roll 20, Rolls per Package 10, Item Biohazard Bags, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.