Zoro Homepage

Biohazard Bags, 0.5 gal., Clear, PK1000

  • Mfr # 3CUF8

  • Zoro # G0392156


product price: $124.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Capacity
1 gal
Material
LDPE
Color
Clear
Legend
Medical Transport Bag
Strength Rating
Super Heavy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CUF8
Zoro #
G0392156
UPC #
654866030369
Country of Origin
Viet Nam

Dimensions

Height
10 in
Thickness
2 mil
Width
8 in
Overall Width
8 in

Details

Item
Biohazard Bags
Capacity
1 gal
Material
LDPE
Color
Clear
Legend
Medical Transport Bag
Strength Rating
Super Heavy
Bag Closure Type
Adhesive Strip
Trash Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Flat Pack
Bags Per Roll
Not a Roll
Bags per Roll/Pack
1000
Trash Bag Color Family
Clear
Max. Temperature
Not Autoclavable
Seal
Flat
Bottom Seal Type
Flat
Max. Load
Not Rated
Bag Product Grouping
Biohazard Bags
Scent
Fragrance Free
Product Type
Biohazard Bags

Description

Biohazard Bags, Capacity 1 gal, Trash Bag Material LDPE, Thickness 2 mil, Color Clear, Bag Closure Type Adhesive Strip, Width 8 in, Height 10 in, Bottom Seal Type Flat, Scent Fragrance Free, Legend Medical Transport Bag, Package Configuration Flat Pack, Bags per Roll Not Applicable, Rolls per Package Not Applicable, Item Biohazard Bags, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.