Biohazard Bags, 30 to 32 gal., Red, PK250
Mfr # RIWB142405
Zoro # G3710117
product price: $91.95
/pk 250, $0.37/ea
Free Shipping & Returns
Key Features
Capacity
32 gal
Material
HDPE
Color
Red
Legend
Biohazard Symbol
Strength Rating
Heavy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RIWB142405
Zoro #
G3710117
UPC #
-
Country of Origin
United States
Dimensions
Height
41 in
Thickness
38 micron
Width
31 in
Overall Width
31 in
Details
Item
Biohazard Bags
Capacity
32 gal
Material
HDPE
Color
Red
Legend
Biohazard Symbol
Strength Rating
Heavy
Bag Closure Type
None
Trash Bag Material
High Density Polyethylene (HDPE)
Package Configuration
Flat Pack
Bottom Seal Type
Star
Trash Bag Color Family
Red
Bags per Roll/Pack
250
Bag Product Grouping
Biohazard Bags
Max. Load
267 lb
Max. Temperature
Not Autoclavable
Seal
Star
Bags Per Roll
Not a Roll
Scent
Fragrance Free
Product Type
Biohazard Bags
Description
Biohazard Bags, Capacity 32 gal, Trash Bag Material HDPE, Thickness 38 micron, Color Red, Bag Closure Type None, Width 31 in, Height 41 in, Max. Load 267 lb, Bottom Seal Type Star, Scent Fragrance Free, Legend Biohazard Symbol, Package Configuration Flat Pack, Bags per Roll Not Applicable, Rolls per Package Not Applicable, Item Biohazard Bags, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.