Zoro Homepage

Biohazard Bags, 55 gal., Red, PK100

  • Mfr # MBWB142125

  • Zoro # G3710126


product price: $221.99
/pk 100, $2.22/ea
Free Shipping & Returns

Key Features

Capacity
55 gal
Material
Polyethylene
Color
Red
Legend
Biohazard
Strength Rating
Heavy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBWB142125
Zoro #
G3710126
UPC #
-
Country of Origin
United States

Dimensions

Height
55 in
Thickness
3 mil
Width
43 in
Overall Width
43 in

Details

Item
Biohazard Bags
Capacity
55 gal
Material
Polyethylene
Color
Red
Legend
Biohazard
Strength Rating
Heavy
Bag Closure Type
None
Trash Bag Material
Polyethylene
Package Configuration
Flat Pack
Bags Per Roll
Not a Roll
Trash Bag Color Family
Red
Bag Product Grouping
Biohazard Bags
Bags per Roll/Pack
50
Max. Load
442 lb
Bottom Seal Type
Flat
Max. Temperature
120 Degrees
Seal
Flat
Scent
Fragrance Free
Product Type
Biohazard Bags

Description

Biohazard Bags, Capacity 55 gal, Trash Bag Material Polyethylene, Thickness 3 mil, Color Red, Bag Closure Type None, Width 43 in, Height 55 in, Max. Load 442 lb, Bottom Seal Type Flat, Scent Fragrance Free, Legend Biohazard, Package Configuration Flat Pack, Bags per Roll Not Applicable, Rolls per Package Not Applicable, Item Biohazard Bags, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.