Biohazard Sign, 7 in H, 10 in W, Plastic, English, 35GA26

  • Mfr # 35GA26

  • Zoro # G9115592


product price: $7.39
/ea

Key Features

Header
No Header
Legend
Biohazard
Width
10 in
Height
7 in
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35GA26
Zoro #
G9115592
UPC #
190735079225
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard
Sign Material
Plastic
Printed Language
English
Sign Background Color
Black, Orange
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Orange
Double-Sided
No
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Mounting Style
With Mounting Holes
Legend Style
Symbol and Text
Language
English
ANSI Compliant
Yes
Legend Color
Black
Background Color
Black, Orange
Subject Matter
Biohazard
OSHA Compliant
Yes
Sign Legend Color
Black
Material
Plastic
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Biohazard Sign

Description

Biohazard Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.