Zoro Homepage

Biohazard Sign, 7 in Height, 10 in Width, Aluminum, English

  • Mfr # 34GH08

  • Zoro # G9802825


product price: $8.79
/ea

Key Features

Header
No Header
Legend
Biohazard
Width
10 in
Height
7 in
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34GH08
Zoro #
G9802825
UPC #
190735070758
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Black, Orange
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Black, Orange
Language
English
Legend Color
Black
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Legend/Background Color
Black on Orange
Legend Style
Symbol and Text
Material
Aluminum
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Biohazard Sign

Description

Biohazard Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.