BiohazardBurnBox, Cardboard, 8inL, PK6
- Mfr # 17-789
- Zoro # G3892822
product price:Â
$
80.89
/pk of 6, $13.48/ea
Key Features
Can Material
Cardboard
Height
12 in
Width
8 in
Length
8 in
Can Color
Red, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17-789
- Zoro #
- G3892822
- UPC #
- -
- Country of Origin
- United States
- Item
- Biohazard Burn Box
- Can Material
- Cardboard
- Can Color
- Red, White
- Color
- Red/White
- Material
- Cardboard
- Product Type
- Biohazard Burn Box
- Shell Material
- Cardboard
- Wire Color
- Red/White
Dimensions
- Height
- 12 in
- Width
- 8 in
- Length
- 8 in
- Outside Dia.
- 8 in
- Container Diameter
- 8 in
Description
Biohazard Burn Box, Material Cardboard, Color Red/White, Height 12 in, Width 8 in, Length 8 in, Product Type Biohazard Burn Box, Container Diameter 8 in, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.