Zoro Homepage

Black ABS ABS Sheet 12" L x 12" W x 1/2" Thick

  • Mfr # PS-ABSB-26

  • Zoro # G4379955


product price: $51.45
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-26
Zoro #
G4379955
UPC #
193005009649
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
ABS Sheet
Plastic Material
ABS
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
-40
Color
Black
Standards
UL 94 HB
Material Type
Standard
Impact Strength
5.6 ft-lb/in
Operating Temp. Range
-40 Degrees to 190 Degrees F
Tensile Strength
6,200 psi
Plastic Hardness
Rockwell R105
Backing Type
No Backing
Grade
Standard
Plastic Density
0.038 lb/cu in
Temperature Range
-40 Degrees to 190 Degrees F
Plastic Clarity
Opaque
Wear Factor
Fair
Friction Rating
Slippery
Minimum Temperature
-40 Degrees F
Water Absorption
0.4 %
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.013/-0.041 in
Machinability
100 %
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Friction Coefficient
0.5
Shape
Square
UV Resistant
No
Maximum Temperature
190 Degrees F
Water Absorption Rating
Poor
Material
ABS
UV-Resistant
Not UV-Resistant
Shore Hardness
80 Shore D
Dielectric Strength
22 kV/mm
Product Type
Plastic Sheet
Elongation
25 %
FDA Compliance
Not FDA Compliant
Flexural Modulus
1,800 MPa
Rockwell Hardness
105 HRR
Weight
2.74 lb
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable

Description

The ZORO SELECT - PS-ABSB-26 is a standard grade ABS plastic sheet, characterized by its material properties, which may include a degree of durability and flexibility. This synthetic material has been utilized in various industrial applications as it can potentially be cut or shaped into different forms depending on project specifications. The black-colored sheet has an opaque clarity, meaning it does not allow light transmission.

  • Backing Type: The plain backing type means there's no adhesive surface, allowing for versatile use in attaching it to other surfaces or materials.
  • Corrosion and Chemical Resistance: With a fair resistance rating, this plastic sheet has demonstrated a level of resistance against certain corrosive substances and specific environmental conditions.
  • Machinability: Rated as good, this plastic sheet may be processed with appropriate industrial tools while maintaining structural integrity under normal usage conditions.
  • Temperature Range: It is rated for operation within the specified temperature ranges (-40 Degrees to 190 Degrees F). Performance may vary based on operating environment.
  • Tensile Strength: With a reported tensile strength of 6,200 psi, this plastic sheet has shown capacity for handling certain levels of stress. Suitability will depend upon specific application requirements.
  • Water Absorption Rating: Water absorption rating is reported at approximately 0.4%. This information should inform decisions regarding suitability for environments where exposure to moisture is anticipated."

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.