Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black ABS ABS Sheet 12" L x 12" W x 3/4" Thick

  • Mfr # PS-ABSB-32

  • Zoro # G4381048


product price: $61.25
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
3/4"
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-32
Zoro #
G4381048
UPC #
193005009656
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
ABS Sheet
Plastic Material
ABS
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
-40
Color
Black
Standards
UL 94 HB
Operating Temp. Range
-40 Degrees to 190 Degrees F
Impact Strength
5.6 ft-lb/in
Tensile Strength
6,200 psi
Material Type
Standard
Machinability
100 %
Backing Type
No Backing
Wear Factor
Fair
Friction Coefficient
0.5
Grade
Standard
Shape
Square
Maximum Temperature
190 Degrees F
Plastic Hardness Rating
Hard
Plastic Density
0.038 lb/cu in
Plastic Thickness Tolerance
+0.076/-0.019 in
Temperature Range
-40 Degrees to 190 Degrees F
UV Resistant
No
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Fair
Material
ABS
Friction Rating
Slippery
Tensile Strength Rating
Good
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Plastic Hardness
Rockwell R105
Water Absorption
0.4 %
Minimum Temperature
-40 Degrees F
Product Type
Plastic Sheet
Weight
4.1 lb
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Rockwell Hardness
105 HRR
UV-Resistant
Not UV-Resistant
Dielectric Strength
22 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
80 Shore D
Elongation
25 %
Flexural Modulus
1,800 MPa
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Metal Detectable
Not Metal Detectable

Description

ABS Sheet, ABS, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.