Zoro Homepage

Black ABS ABS Sheet 24" L x 12" W x 1" Thick

  • Mfr # PS-ABSB-39

  • Zoro # G4380734


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
ABS
Plastic Thickness
1"
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-39
Zoro #
G4380734
UPC #
193005009793
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
ABS Sheet
Plastic Material
ABS
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
-40
Color
Black
Operating Temp. Range
-40 Degrees to 190 Degrees F
Impact Strength
5.6 ft-lb/in
Material Type
Standard
Tensile Strength
6,200 psi
Standards
UL 94 HB
Minimum Temperature
-40 Degrees F
Backing Type
No Backing
Plastic Clarity
Opaque
UV Resistant
No
Friction Rating
Slippery
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.029/-0.041 in
Corrosion and Chemical Resistance
Fair
Plastic Density
0.038 lb/cu in
Wear Factor
Fair
Friction Coefficient
0.5
Plastic Hardness
Rockwell R105
Maximum Temperature
190 Degrees F
Machinability
100 %
Temperature Range
-40 Degrees to 190 Degrees F
Material
ABS
Impact Strength Rating
Excellent
Water Absorption
0.4 %
Shape
Rectangle
Water Absorption Rating
Poor
Grade
Standard
Weight
10.94 lb
Rockwell Hardness
105 HRR
Flexural Modulus
1,800 MPa
Static-Resistant
Not Static-Resistant
Dielectric Strength
22 kV/mm
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Wear Rate
Not Rated
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Shore Hardness
80 Shore D
FDA Compliance
Not FDA Compliant
Elongation
25 %

Description

ABS Sheet, ABS, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.