Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black ABS ABS Sheet 24" L x 12" W x 1/4" Thick

  • Mfr # PS-ABSB-15

  • Zoro # G4377654


product price: $41.29
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-15
Zoro #
G4377654
UPC #
193005009687
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
ABS Sheet
Plastic Material
ABS
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
-40
Color
Black
Material Type
Standard
Standards
UL 94 HB
Impact Strength
5.6 ft-lb/in
Tensile Strength
6,200 psi
Operating Temp. Range
-40 Degrees to 190 Degrees F
Corrosion and Chemical Resistance
Fair
Grade
Standard
Maximum Temperature
190 Degrees F
Water Absorption
0.4 %
Impact Strength Rating
Excellent
Plastic Hardness
Rockwell R105
Shape
Rectangle
Wear Factor
Fair
Minimum Temperature
-40 Degrees F
Friction Coefficient
0.5
Machinability
100 %
Friction Rating
Slippery
Temperature Range
-40 Degrees to 190 Degrees F
Plastic Thickness Tolerance
+0.006/-0.02 in
Plastic Density
0.038 lb/cu in
Backing Type
No Backing
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Material
ABS
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
UV Resistant
No
Elongation
25 %
Weight
2.74 lb
UV-Resistant
Not UV-Resistant
Rockwell Hardness
105 HRR
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
1,800 MPa
Shore Hardness
80 Shore D
Static-Resistant
Not Static-Resistant
Dielectric Strength
22 kV/mm
Product Form
Sheet
Product Type
Plastic Sheet
Wear Rate
Not Rated
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant

Description

ABS Sheet, ABS, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.