Zoro Homepage

Black ABS ABS Sheet 24" L x 12" W x 1/8" Thick

  • Mfr # PS-ABSB-9

  • Zoro # G4379849


product price: $23.79
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
1/8"
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-9
Zoro #
G4379849
UPC #
193005009670
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
ABS Sheet
Plastic Material
ABS
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
-40
Color
Black
Tensile Strength
6,200 psi
Material Type
Standard
Standards
UL 94 HB
Operating Temp. Range
-40 Degrees to 190 Degrees F
Impact Strength
5.6 ft-lb/in
Impact Strength Rating
Excellent
Tensile Strength Rating
Good
UV Resistant
No
Minimum Temperature
-40 Degrees F
Backing Type
No Backing
Shape
Rectangle
Temperature Range
-40 Degrees to 190 Degrees F
Water Absorption
0.4 %
Corrosion and Chemical Resistance
Fair
Material
ABS
Friction Rating
Slippery
Plastic Hardness
Rockwell R105
Machinability
100 %
Plastic Thickness Tolerance
+0.004/-0.01 in
Friction Coefficient
0.5
Plastic Clarity
Opaque
Water Absorption Rating
Poor
Maximum Temperature
190 Degrees F
Plastic Hardness Rating
Hard
Plastic Density
0.038 lb/cu in
Grade
Standard
Wear Factor
Fair
Weight
1.42 lb
UV-Resistant
Not UV-Resistant
Rockwell Hardness
105 HRR
Shore Hardness
80 Shore D
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Wear Rate
Not Rated
Flexural Modulus
1,800 MPa
Dielectric Strength
22 kV/mm
Elongation
25 %
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant

Description

ABS Sheet, ABS, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.