Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black ABS ABS Sheet 24" L x 12" W x 3/4" Thick

  • Mfr # PS-ABSB-33

  • Zoro # G4378257


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Plastic Material
ABS
Plastic Thickness
3/4"
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-33
Zoro #
G4378257
UPC #
193005009786
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
ABS Sheet
Plastic Material
ABS
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
-40
Color
Black
Tensile Strength
6,200 psi
Operating Temp. Range
-40 Degrees to 190 Degrees F
Material Type
Standard
Impact Strength
5.6 ft-lb/in
Standards
UL 94 HB
Machinability
100 %
Corrosion and Chemical Resistance
Fair
Temperature Range
-40 Degrees to 190 Degrees F
Plastic Hardness
Rockwell R105
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Backing Type
No Backing
Minimum Temperature
-40 Degrees F
Friction Coefficient
0.5
Maximum Temperature
190 Degrees F
Grade
Standard
Shape
Rectangle
Impact Strength Rating
Excellent
Wear Factor
Fair
Plastic Clarity
Opaque
Material
ABS
Plastic Density
0.038 lb/cu in
UV Resistant
No
Friction Rating
Slippery
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.076/-0.019 in
Water Absorption
0.4 %
Rockwell Hardness
105 HRR
Weight
8.21 lb
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Shore Hardness
80 Shore D
Elongation
25 %
Flexural Modulus
1,800 MPa
Dielectric Strength
22 kV/mm
Product Type
Plastic Sheet

Description

ABS Sheet, ABS, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.