Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black ABS ABS Sheet 24" L x 12" W x 3/8" Thick

  • Mfr # PS-ABSB-21

  • Zoro # G4387655


product price: $52.69
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
3/8"
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-21
Zoro #
G4387655
UPC #
193005009731
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
ABS Sheet
Plastic Material
ABS
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
-40
Color
Black
Standards
UL 94 HB
Material Type
Standard
Operating Temp. Range
-40 Degrees to 190 Degrees F
Tensile Strength
6,200 psi
Impact Strength
5.6 ft-lb/in
Shape
Rectangle
Water Absorption Rating
Poor
Machinability
100 %
Wear Factor
Fair
Water Absorption
0.4 %
Maximum Temperature
190 Degrees F
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Minimum Temperature
-40 Degrees F
Backing Type
No Backing
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Fair
Material
ABS
Friction Rating
Slippery
Friction Coefficient
0.5
Plastic Density
0.038 lb/cu in
Plastic Hardness
Rockwell R105
Tensile Strength Rating
Good
Grade
Standard
UV Resistant
No
Temperature Range
-40 Degrees to 190 Degrees F
Plastic Thickness Tolerance
+0.04/-0.009 in
Dielectric Strength
22 kV/mm
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Elongation
25 %
Rockwell Hardness
105 HRR
Wear Rate
Not Rated
Shore Hardness
80 Shore D
Flexural Modulus
1,800 MPa
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Weight
4.16 lb

Description

ABS Sheet, ABS, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.