Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black ABS ABS Sheet 24" L x 24" W x 1/4" Thick

  • Mfr # PS-ABSB-16

  • Zoro # G4380110


product price: $66.39
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-16
Zoro #
G4380110
UPC #
193005009823
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
ABS Sheet
Plastic Material
ABS
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
-40
Color
Black
Material Type
Standard
Operating Temp. Range
-40 Degrees to 190 Degrees F
Impact Strength
5.6 ft-lb/in
Tensile Strength
6,200 psi
Standards
UL 94 HB
Minimum Temperature
-40 Degrees F
Plastic Hardness
Rockwell R105
Water Absorption Rating
Poor
Friction Rating
Slippery
Impact Strength Rating
Excellent
Plastic Thickness Tolerance
+0.006/-0.02 in
Tensile Strength Rating
Good
Grade
Standard
Plastic Density
0.038 lb/cu in
Plastic Hardness Rating
Hard
Friction Coefficient
0.5
Maximum Temperature
190 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Wear Factor
Fair
Backing Type
No Backing
UV Resistant
No
Temperature Range
-40 Degrees to 190 Degrees F
Machinability
100 %
Shape
Square
Water Absorption
0.4 %
Material
ABS
Elongation
25 %
Rockwell Hardness
105 HRR
Dielectric Strength
22 kV/mm
Shore Hardness
80 Shore D
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Flexural Modulus
1,800 MPa
Wear Rate
Not Rated
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Weight
5.47 lb
UV-Resistant
Not UV-Resistant

Description

ABS Sheet, ABS, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.